Buy more than* S$200* and get FREE SHIPPING

  • Mop Replacement 18
  • Mop Replacement 18
  • Mop Replacement 18
  • Mop Replacement 18

Mop Replacement 18 UNO-002200

5.00 (2)
Item.#
06562927
Mfr.#
UNO-002200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
About 130
Length (mm)
200
Remarks
Must be purchased to fit the width of the handle of the MOP.
Width (mm)
180
Material
polyester/ 67%, cotton /28%, nylon/4 to 5 %
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use as a cleaning mop of company
5
From Japan
On 2015-01-20 10:03:21
Since the price is cheap, but I thought that if, is sufficient. You can securely use. Mop, because the hair bundle is gradually reduced thinner, it also increases the number of exchanges. Because the consumables, it will be saved the price of cheap.
This review is about item#06562927.
cleaning
5
From Japan
On 2014-03-19 09:53:23
Things that I have used until now are rusty with thick threads, but this item is narrow in width with eye thread, so draining with a mop squeezing device is good. Cleaning in a narrow place, it will not be clean with a big mop. I think that I will continue to buy it because the price is also cheap.
This review is about item#06562927.