Buy more than* S$200* and get FREE SHIPPING

  • Frame Type Turn Buckle, Both Hackers
  • Frame Type Turn Buckle, Both Hackers
  • Frame Type Turn Buckle, Both Hackers

Frame Type Turn Buckle, Both Hackers UHH12

4.33 (3)
Item.#
06563191
Mfr.#
UHH12
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Mouth Opening W (mm)
13.5
Screw Length S (mm)
94
Set Length L (min) /l (max)
282/430
Size (inch)
W1/2
Weight (kg)
0.57
Frame Length l (mm)
200
Working Load (kN [tf])
2.4[0.24]
Surface Processing
Unichrome
Nominal Designation
12