Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Frame Type Turn Buckle, Both Fof
  • Frame Type Turn Buckle, Both Fof
  • Frame Type Turn Buckle, Both Fof

Frame Type Turn Buckle, Both Fof UEE12

5.00 (4)
Item.#
06563225
Mfr.#
UEE12
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Set Length L (min) /l (max)
274/430
Nominal Designation
12
Weight (kg)
0.58
Screw Length S (mm)
95
Working Load (kN [tf])
7.8[0.8]
Surface Processing
Unichrome
Size
W1/2
Frame Length l (mm)
200
Hole Diameter b (phi mm)
18
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For adjusting the length of the antenna boom branch line.
5
From Japan
On 2017-06-17 08:03:38
Usability is good. I am thankful that you can sell even smaller products with the same shape as product variation.
This review is about item#06563216.
Part of the jig for strain relief of the housing
5
From Japan
On 2015-05-09 17:07:34
I made easy-to-use jigs.
This review is about item#06563225.
Used for reinforcement and fixation of self-made 6 m diameter parabolic antenna
5
From Japan
On 2014-12-01 15:32:50
Although there are no particular problems, I think that there is no rust, but for the moment I'm spraying a powerful lacquer spray.
This review is about item#06563225.
To counter the typhoon!
5
From Japan
On 2014-11-01 18:56:05
Making is good handy for fastening the wire.
This review is about item#06563216.