Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Frame Type Turn Buckle, Both Fof
  • Frame Type Turn Buckle, Both Fof
  • Frame Type Turn Buckle, Both Fof

Frame Type Turn Buckle, Both Fof UEE16

5.00 (4)
Item.#
06563234
Mfr.#
UEE16
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Frame Length l (mm)
250
Hole Diameter b (phi mm)
24
Set Length L (min) /l (max)
344/538
Nominal Designation
16
Weight (kg)
1.07
Screw Length S (mm)
119
Working Load (kN [tf])
12.7[1.3]
Surface Processing
Unichrome
Size
W5/8
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For adjusting the length of the antenna boom branch line.
5
From Japan
On 2017-06-17 08:03:38
Usability is good. I am thankful that you can sell even smaller products with the same shape as product variation.
This review is about item#06563216.
Part of the jig for strain relief of the housing
5
From Japan
On 2015-05-09 17:07:34
I made easy-to-use jigs.
This review is about item#06563225.
Used for reinforcement and fixation of self-made 6 m diameter parabolic antenna
5
From Japan
On 2014-12-01 15:32:50
Although there are no particular problems, I think that there is no rust, but for the moment I'm spraying a powerful lacquer spray.
This review is about item#06563225.
To counter the typhoon!
5
From Japan
On 2014-11-01 18:56:05
Making is good handy for fastening the wire.
This review is about item#06563216.