Buy more than* S$200* and get FREE SHIPPING

  • Zinc Die Cast Turnbuckle
  • Zinc Die Cast Turnbuckle
  • Zinc Die Cast Turnbuckle

Zinc Die Cast Turnbuckle 15-003 6

by aiai
4.62 (8)
Item.#
06563295
Mfr.#
15-003 6
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Dimension S (mm)
10
Working Load (kg)
15
Material
Zinc die-cast
Dimensions B (mm)
20
Screw Diameter (mm)
W1/4
Dimensions L (mm)
80
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Used for wire tension adjustment
5
From Japan
On 2017-11-28 08:13:49
It is cheap and saved. We use it without any problem Thank you very much.
This review is about item#06563261.
For tight drum
5
From Japan
On 2017-09-20 15:07:40
If you spread the U-shaped part over a little, it is good for the fastening metal like a clamp drum.
This review is about item#6563286.
Use it for reinforcement of earthquake measures such as shelves.
5
From Japan
On 2017-07-13 17:04:51
I used a stainless steel turn buckle, but since it is an earthquake countermeasure for just in case, I can increase the reinforcement point if there is not enough appearance here. For security, we will also use large items by DIY. Even the grandchildren of Kisui who ended 75% of their lives lived in the Hanshin High Speed ​​Kobe Line of the Great Hanshin Earthquake at 400 meters and were afraid to just suffer the damage
This review is about item#6563277.
Used as a branch of an antenna
5
From Japan
On 2015-11-19 15:26:23
It can be used normally. I think there is no bad place.
This review is about item#06563295.
Hanging and fixing of products
4
From Japan
On 2015-01-27 19:59:31
It is cheap and good. However, there is a little worry about the used load. If you apply a lot of load, you should consider other products.
This review is about item#06563277.
Used to eliminate slack in the trigger line of the grape shelf
5
From Japan
On 2014-12-02 14:06:54
It was the result I expected and I am very satisfied. I tried purchasing 50 pieces but I intend to purchase additional items.
This review is about item#06563304.
With typhoon measures ??
3
From Japan
On 2014-11-01 18:48:39
It was confirmed that it was smaller than I expected with wire clamping. Making cheap price is enough.
This review is about item#06563277.
Tension adjustment of wire rope
5
From Japan
On 2014-02-25 09:08:16
There is no problem at all.
This review is about item#06563304.