|
Stainless Turnbuckle 15-011 8
(5)
- Item.#
- 06563347
- Mfr.#
- 15-011 8
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- STAINLESS (SUS304)
- Working Load (kg)
- 125
- Dimensions B (mm)
- 21
- Screw Diameter (mm)
- W5/16
- Application
- For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
- Dimensions L (mm)
- 125
- Dimension S (mm)
- 11
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
1 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Used for pulling the sunshade wire rail
From Japan
On 2015-10-06 12:49:42
I would like the length to be a little short and about 50 mm.
For antenna fixing
From Japan
On 2014-09-17 17:38:23
Very good as it arrives soon as price is cheap.
Large Scale Garden Fence
From Japan
On 2014-03-19 15:00:08
I think that it was good.
Wire work
From Japan
On 2013-05-28 13:13:50
The arrival of goods was quick.
Wire-wrapped
From Japan
On 2013-01-25 08:44:32
For outdoor use, select stainless steel. The thing was solid, and I was able to put up a wire with a patch.
Customers Who Bought This Item Also Bought