Buy more than* S$200* and get FREE SHIPPING

  • Stainless Turnbuckle
  • Stainless Turnbuckle
  • Stainless Turnbuckle

Stainless Turnbuckle 15-013 12

by aiai
4.40 (5)
Item.#
06563365
Mfr.#
15-013 12
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
STAINLESS (SUS304)
Screw Diameter (mm)
W1/2
Dimensions L (mm)
210
Dimension S (mm)
17
Application
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Working Load (kg)
375
Dimensions B (mm)
34
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for pulling the sunshade wire rail
4
From Japan
On 2015-10-06 12:49:42
I would like the length to be a little short and about 50 mm.
This review is about item#06563313.
For antenna fixing
5
From Japan
On 2014-09-17 17:38:23
Very good as it arrives soon as price is cheap.
This review is about item#06563322.
Large Scale Garden Fence
5
From Japan
On 2014-03-19 15:00:08
I think that it was good.
This review is about item#06563347.
Wire work
3
From Japan
On 2013-05-28 13:13:50
The arrival of goods was quick.
This review is about item#06563347.
Wire-wrapped
5
From Japan
On 2013-01-25 08:44:32
For outdoor use, select stainless steel. The thing was solid, and I was able to put up a wire with a patch.
This review is about item#06563331.