Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip
  • Wire Clip
  • Wire Clip

Wire Clip 15-200

by AiAi
3.71 (7)
Item.#
06563374
Mfr.#
15-200
Package Qty.
1PC
Ship pack of
1
1.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It can not be used at the time of heavy load, please purchase the KTwire clip.
Material
Malleable cast iron (malleable) / Unichrome plating
Dimensions H2(mm)
10
Compatible Wire Size (phi mm)
3.0
Dimensions I (mm)
24
Screw Diameter (mm)
W3/16
Purpose
Parts used for end treatment of wire, etc.
Dimensions A (mm)
14
Dimension B1 (mm)
7
Dimensions H1 (mm)
27
Dimensions B2 (mm)
12.5
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
House in the wire tension
5
From Japan
On 2016-07-20 10:38:01
While similar products have a lot of, is also an easy-to-understand form sketch of the product, we were able to buy a member of purpose.
This review is about item#06563383.
As a wire clip
3
From Japan
On 2016-05-13 15:09:32
It is expected.
This review is about item#06563383.
The origin of the wire
5
From Japan
On 2016-05-03 13:27:05
No shortage
This review is about item#06563383.
Paul branch line closure
4
From Japan
On 2015-10-13 14:57:38
Surface finish is the Zatsuna so.
This review is about item#06563383.
antenna
3
From Japan
On 2014-09-18 13:48:33
Small size
This review is about item#06563383.
Typhoon measures carport
5
From Japan
On 2014-08-12 08:09:57
Was used in a typhoon measures of car port, this is peace of mind that I was able sturdy reinforcement.
This review is about item#06563374.
Used to fix the hoist of the messenger wire
1
From Japan
On 2012-06-12 12:30:27
One six to buy a screw when the (unused two) is tightened can not close the screw is a fool. There was a defective product. It can not be used in place that require the Saddle fit too much also like string in a bucket strength of the screw. Let alone, in a place like involved in the life of the people it can not be used absolutely! ! We understand well so the sides since the Nejiya. Products such as synonymous with cheap and nasty.
This review is about item#06563374.