Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip, Km Clip
  • Wire Clip, Km Clip
  • Wire Clip, Km Clip

Wire Clip, Km Clip U06

4.70 (10)
Item.#
06563392
Mfr.#
U06
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Parts used for end treatment of wire, etc.
Weight (g)
55
Screw Diameter (W)
5/16
Compatible Wire Size (phi mm)
6
Surface Processing
Unichrome plating
Caution
Because it can not be used at the time of heavy load, please purchase the forging KT wire clip. In case of the wrong installation method and as well as unsuitable fastening torque, the slip occurs and decrease of holding power can be a cause of a a se
Dimensions L (mm)
37
Material
Malleable
Dimension G(mm)
17.5
Dimensions C (mm)
32
Dimensions E (mm)
18.5
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Package transport
3
From Japan
On 2018-03-08 11:02:29
Since it was usable as usual, there are no special improvement points.
This review is about item#6563401.
Fixing member
5
From Japan
On 2017-09-16 16:27:30
I just bought it because the good size was not in the home center.
This review is about item#6563392.
Antenna strut stop
5
From Japan
On 2017-07-13 21:18:58
Used for wire stop of antenna struts. Various, size differences are what we bought together.
This review is about item#6563401.
Used for wire mesh connection
5
From Japan
On 2017-07-02 11:42:25
Because I want to use it in large quantities, it will be saved if it is a little cheaper. We have plans to purchase in the future, I expect
This review is about item#6563392.
Used for packaging of containers
5
From Japan
On 2017-03-12 17:48:48
Ease of use and price are very satisfied. I also want to purchase.
This review is about item#6563392.
As a wire clip
4
From Japan
On 2016-07-09 11:52:37
It can be used without any problem. The price is the same as the local DIY shop.
This review is about item#06563392.
Fixed
5
From Japan
On 2016-05-17 17:36:01
Because it is a consumable item that uses numbers, it is cheap and saved. I am satisfied with the quality.
This review is about item#06563392.
Used for attaching fixed wire
5
From Japan
On 2015-07-28 18:35:38
It can be fixed very firmly.
This review is about item#06563392.
Branch of utility pole
5
From Japan
On 2015-03-24 15:50:20
It is a wonderful item with the best price. I appreciate gratitude.
This review is about item#06563392.
Tightening of wire
5
From Japan
On 2014-10-14 18:56:43
Bolt size, nut size, etc. It looks very strong,
This review is about item#06563392.