Buy more than* S$200* and get FREE SHIPPING

  • Wire Clip, Km Clip
  • Wire Clip, Km Clip
  • Wire Clip, Km Clip

Wire Clip, Km Clip U12

4.89 (9)
Item.#
06563417
Mfr.#
U12
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Parts used for end treatment of wire, etc.
Surface Processing
Unichrome plating
Dimensions L (mm)
60
Material
Malleable
Dimension G(mm)
27.5
Caution
Because it can not be used at the time of heavy load, please purchase the forging KT wire clip. In case of the wrong installation method and as well as unsuitable fastening torque, the slip occurs and decrease of holding power can be a cause of a a se
Dimensions C (mm)
49
Dimensions E (mm)
26
Weight (g)
130
Screw Diameter (W)
3/8
Compatible Wire Size (phi mm)
12