Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Forging KT Wire Clip
  • Forging KT Wire Clip
  • Forging KT Wire Clip

Forging KT Wire Clip D09

5.00 (2)
Item.#
06563444
Mfr.#
D09
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Serious accident may occur if due to slipping or diminished holding power because of wrong installing method or fastening torque isn't suitable.
Material
Forging
Dimensions C (mm)
41
Dimensions E (mm)
29
Nominal Designation
9
Dimension H (mm)
19
Weight (g)
112
Purpose
Parts used for end treatment of wire, etc.
Application
Parts used for end treatment of wire, etc.
Surface Processing
Dove coating
Dimension S (mm)
24
Screw Diameter
M10
Dimensions L (mm)
46
Dimension G(mm)
22
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
With the wire construction of the ball net.
5
From Japan
On 2018-03-06 22:18:02
Because it is forged, there is a sense of security that bites into the wire.
This review is about item#6563444.
Wire clip
5
From Japan
On 2017-10-15 22:21:23
I think cost performance is very good. The feeling of use is also good. I would like to purchase it next time.
This review is about item#6563453.