Buy more than* S$200* and get FREE SHIPPING

  • Forging KT Wire Clip
  • Forging KT Wire Clip
  • Forging KT Wire Clip

Forging KT Wire Clip D12

5.00 (1)
Item.#
06563453
Mfr.#
D12
Package Qty.
1PC
Ship pack of
1
6.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Serious accident may occur if due to slipping or diminished holding power because of wrong installing method or fastening torque isn't suitable.
Material
Forging
Dimensions L (mm)
60
Dimension G(mm)
26
Surface Processing
Dip coating
Dimension S (mm)
35
Screw Diameter
M12
Purpose
Parts used for end treatment of wire, etc.
Application
Parts used for end treatment of wire, etc.
Weight (g)
220
Dimensions C (mm)
51
Dimensions E (mm)
39
Nominal Designation
12
Dimension H (mm)
27
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire clip
5
From Japan
On 2017-10-15 22:21:23
I think cost performance is very good. The feeling of use is also good. I would like to purchase it next time.
This review is about item#6563453.