Buy more than* S$200* and get FREE SHIPPING

  • Forging KT Wire Clip
  • Forging KT Wire Clip
  • Forging KT Wire Clip

Forging KT Wire Clip D16

Item.#
06563462
Mfr.#
D16
Package Qty.
1PC
Ship pack of
1
9.00 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
Serious accident may occur if due to slipping or diminished holding power because of wrong installing method or fastening torque isn't suitable.
Material
Forging
Dimension G(mm)
32
Surface Processing
Dove coating
Dimension S (mm)
45
Screw Diameter
M14
Dimensions L (mm)
75
Purpose
Parts used for end treatment of wire, etc.
Application
Parts used for end treatment of wire, etc.
Dimensions C (mm)
60
Dimensions E (mm)
48
Nominal Designation
16
Dimension H (mm)
35
Weight (g)
380