Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip

Stainless Steel Wire Clip 15-210 2

by aiai
4.00 (10)
Item.#
06563471
Mfr.#
15-210 2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Parts used for end treatment of wire, etc.
Dimensions I (mm)
14
Screw Diameter (mm)
M3
Material
STAINLESS (SUS304)
Dimension B1 (mm)
7
Dimensions H1 (mm)
19
Dimensions B2 (mm)
12
Dimensions A (mm)
11
Dimensions H2(mm)
10
Compatible Wire Size (phi mm)
2.0
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Damterator wire fixing
5
From Japan
On 2016-08-17 21:13:43
It is very convenient for mail order purchase!
This review is about item#6563496.
Used for outdoor electric wire stain wire
4
From Japan
On 2016-07-07 16:54:10
It was perfect if you put the price cheaper a little more.
This review is about item#06563496.
Bonding of wires
5
From Japan
On 2016-05-28 17:01:40
no problem
This review is about item#06563541.
Attracting plants
5
From Japan
On 2016-05-03 13:23:25
No excess or deficiency
This review is about item#06563487.
Net fixing operation
3
From Japan
On 2016-04-21 17:32:58
Normal
This review is about item#06563505.
Float level switch Guide wire fixing
5
From Japan
On 2016-03-11 08:51:17
Various sizes are also available and can be purchased in units of 1, so you can purchase the necessary number economically. Like the sleeve, I think that it does not need a special tool.
This review is about item#06563496.
wire
3
From Japan
On 2015-10-26 16:01:21
Ordinary upper class
This review is about item#06563471.
It is used for lightning rod (lightning throat) installation work.
3
From Japan
On 2015-04-01 16:57:21
There seems to be a time when the screw part bites. I will use it if the screw runs out because it will be used, but I am using it although I am glad if I can improve it.
This review is about item#06563514.
Antenna mast using branch wire clip
5
From Japan
On 2013-06-11 16:27:45
Easy to use, I thought that I would like to continue using wire as well because 3 mm is used.
This review is about item#06563487.
Fastening of wire
2
From Japan
On 2011-06-24 11:13:14
The width of the hole through which the wire passes is too wide and the fixation does not go well. There are variations in the opening of the U-bolts, and there are things that can rotate nuts in a box and those that can not be turned.
This review is about item#06563471.