Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip

Stainless Steel Wire Clip 15-213 5

by aiai
4.00 (10)
Item.#
06563505
Mfr.#
15-213 5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Parts used for end treatment of wire, etc.
Dimension B1 (mm)
13
Dimensions H1 (mm)
28
Dimensions B2 (mm)
19
Dimensions A (mm)
15
Dimensions H2(mm)
14
Compatible Wire Size (phi mm)
5.0
Dimensions I (mm)
24
Screw Diameter (mm)
M5
Material
Stainless (SUS304)
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Damterator wire fixing
5
From Japan
On 2016-08-17 21:13:43
It is very convenient for mail order purchase!
This review is about item#6563496.
Used for outdoor electric wire stain wire
4
From Japan
On 2016-07-07 16:54:10
It was perfect if you put the price cheaper a little more.
This review is about item#06563496.
Bonding of wires
5
From Japan
On 2016-05-28 17:01:40
no problem
This review is about item#06563541.
Attracting plants
5
From Japan
On 2016-05-03 13:23:25
No excess or deficiency
This review is about item#06563487.
Net fixing operation
3
From Japan
On 2016-04-21 17:32:58
Normal
This review is about item#06563505.
Float level switch Guide wire fixing
5
From Japan
On 2016-03-11 08:51:17
Various sizes are also available and can be purchased in units of 1, so you can purchase the necessary number economically. Like the sleeve, I think that it does not need a special tool.
This review is about item#06563496.
wire
3
From Japan
On 2015-10-26 16:01:21
Ordinary upper class
This review is about item#06563471.
It is used for lightning rod (lightning throat) installation work.
3
From Japan
On 2015-04-01 16:57:21
There seems to be a time when the screw part bites. I will use it if the screw runs out because it will be used, but I am using it although I am glad if I can improve it.
This review is about item#06563514.
Antenna mast using branch wire clip
5
From Japan
On 2013-06-11 16:27:45
Easy to use, I thought that I would like to continue using wire as well because 3 mm is used.
This review is about item#06563487.
Fastening of wire
2
From Japan
On 2011-06-24 11:13:14
The width of the hole through which the wire passes is too wide and the fixation does not go well. There are variations in the opening of the U-bolts, and there are things that can rotate nuts in a box and those that can not be turned.
This review is about item#06563471.