Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip
  • Stainless Steel Wire Clip

Stainless Steel Wire Clip 15-214 6

by AiAi
4.00 (10)
Item.#
06563514
Mfr.#
15-214 6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Parts used for end treatment of wire, etc.
Dimensions A (mm)
18
Dimensions H2(mm)
17
Compatible Wire Size (phi mm)
6.0
Dimensions I (mm)
27
Screw Diameter (mm)
M6
Material
STAINLESS (SUS304)
Dimension B1 (mm)
15
Dimensions H1 (mm)
34
Dimensions B2 (mm)
21
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Wire fixation of Damuueta
5
From Japan
On 2016-08-17 21:13:43
It is very convenient for the mail order purchase!
This review is about item#6563496.
Used Sutenwaya for outdoor electrical wiring
4
From Japan
On 2016-07-07 16:54:10
It was perfect if put cheap little more price.
This review is about item#06563496.
Binding wire
5
From Japan
On 2016-05-28 17:01:40
no problem
This review is about item#06563541.
Attraction of the plant
5
From Japan
On 2016-05-03 13:23:25
No shortage
This review is about item#06563487.
Net fixed work
3
From Japan
On 2016-04-21 17:32:58
Ordinary
This review is about item#06563505.
Fixing of the float level switch guide wire
5
From Japan
On 2016-03-11 08:51:17
Size have also been various prepared, because you can buy on a per-unit basis, the economic can purchase the necessary number. As in the sleeve, I think that is also good that it does not require a special tool.
This review is about item#06563496.
wire
3
From Japan
On 2015-10-26 16:01:21
Normal Choice
This review is about item#06563471.
Lightning rod we use to (lightning needle) installation work.
3
From Japan
On 2015-04-01 16:57:21
There seems to be when the threaded portion is bite. It will be whether use Office screws would off we use with care, but it is welcome if you can improve.
This review is about item#06563514.
Used in the antenna mast branch line wire clip
5
From Japan
On 2013-06-11 16:27:45
Easy-to-use, wire also, I wanted to continue to use in the future for the use of 3mm.
This review is about item#06563487.
Fixed wire
2
From Japan
On 2011-06-24 11:13:14
Fixed does not work too wide hole width through the wire. If there are variations in the opening of the U-bolt there is not turning as Mawaseru the nut in the box.
This review is about item#06563471.