Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eyebolt, W Screw
  • Eyebolt, W Screw
  • Eyebolt, W Screw

Eyebolt, W Screw UW050

4.40 (5)
Item.#
06563584
Mfr.#
UW050
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Designation Dimension
5/8
Weight (kg)
About 0.22
Material
Iron
Dimension l (mm)
27
Dimensions r2 (mm)
About 6
Dimensions da (mm)
18.2 (Max.)
Dimension r1(mm)
1.6 (Minimum)
Working Load (Vetical suspension) (kN [kgf])
4.41/450
Dimensions g (mm)
13 (Minimum)
Dimensions c(mm)
12.5
Dimension h (mm)
30
Dimension K(mm)
About 2
Dimensions b (mm)
35
Dimensions e (mm)
5
Surface Processing
Unichrome
Dimensions D (mm)
30
Dimension t (mm)
11
Dimensions a (mm)
60
Dimension H (mm)
60 (Reference)
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
It is used to stop the messenger wire.
5
From Japan
On 2017-09-13 17:16:24
I often see M volts, but I think that 3/8 volts is not quite at this price. I am very satisfied. It is not convinced that it does not belong to bolts kindly.
This review is about item#6563566.
Banner fixing
5
From Japan
On 2016-07-16 16:33:59
I bought it with a pipe holder so that the banner rope does not slide down. The price is reasonable and saved.
This review is about item#06563566.
During maintenance of equipment
3
From Japan
On 2016-06-14 07:11:45
Although there was no dissatisfaction in particular, since it was in a bag one by one, I thought that I had extra effort to open a bag when I used it.
This review is about item#06563566.
As a fastener for car interior
5
From Japan
On 2014-10-09 15:41:36
It is installed under the rear opening of the Suzuki / Jimny JB 23W and is used to fix the load with a net or a rubber string. (Two places, screw hole of the frame will come out when removing the cap.) Eye bolts of inch screws are saved because there was no stock in the home center in the neighborhood.
This review is about item#06564354.
Swing bracket
4
From Japan
On 2014-07-17 20:50:25
I can use it without problems.
This review is about item#06563566.