Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Eyebolt
  • Stainless Steel Eyebolt
  • Stainless Steel Eyebolt

Stainless Steel Eyebolt 15-121 6mm.

by aiai
5.00 (2)
Item.#
06563645
Mfr.#
15-121 6mm.
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
39
Material
Stainless steel (SUS304)
Dimensions E (mm)
16
Screw Diameter (mm)
M6
Working Load (kg)
50
Dimensions B (mm)
12.5
Dimensions D (mm)
5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection fittings
5
From Japan
On 2017-03-27 10:36:32
Since connection fittings of external construction equipment are severely rusted, they need to be replaced with things having corrosion resistance and purchase. Although the degree of corrosion resistance seems to be good although it is progressing. Stainless steel material display has been made and it was easy to select products.
This review is about item#6563654.
Antenna construction
5
From Japan
On 2016-07-20 12:35:28
I think that it is good without worry of rust
This review is about item#06563672.