Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Eyebolt
  • Stainless Steel Eyebolt
  • Stainless Steel Eyebolt

Stainless Steel Eyebolt 15-124 12mm

by aiai
5.00 (2)
Item.#
06563672
Mfr.#
15-124 12mm
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
30
Screw Diameter (mm)
M12
Working Load (kg)
220
Dimensions B (mm)
22
Dimensions D (mm)
10
Dimensions A (mm)
73
Material
Stainless steel (SUS304)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection fittings
5
From Japan
On 2017-03-27 10:36:32
Since connection fittings of external construction equipment are severely rusted, they need to be replaced with things having corrosion resistance and purchase. Although the degree of corrosion resistance seems to be good although it is progressing. Stainless steel material display has been made and it was easy to select products.
This review is about item#6563654.
Antenna construction
5
From Japan
On 2016-07-20 12:35:28
I think that it is good without worry of rust
This review is about item#06563672.