Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Shackle, SB Shackle
  • Shackle, SB Shackle
  • Shackle, SB Shackle

Shackle, SB Shackle A010

Item.#
06563706
Mfr.#
A010
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load (kN [tf])
5.88/0.6
Surface Processing
Dove coating
Screw Diameter
M12
Material
Iron
Designation(t)
10
Hole Diameter d1 (phi mm)
13
Pin Diameter (mm)
12
Length L(mm)
40
Weight (kg)
0.3
Mouth Width B (mm)
17
Head Diameter D (phi mm)
25
Caution
Please use below given working load limit When connecting shackles, please connect by Crown (main body R section) In order for the load to join to lengthwise, please use the shackle Installation of the shackle , please do always bolt side at the