Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shackle, SB Shackle
  • Shackle, SB Shackle
  • Shackle, SB Shackle

Shackle, SB Shackle A012

Item.#
06563715
Mfr.#
A012
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Diameter D (phi mm)
32
Working Load (kN [tf])
8.82/0.9
Surface Processing
Dip coating
Screw Diameter
M14
Material
Iron
Designation(t)
12
Hole Diameter d1 (phi mm)
16
Pin Diameter (mm)
15
Length L(mm)
48
Weight (kg)
0.35
Mouth Width B (mm)
20
Caution
Please use below given working load limit When connecting shackles, please connect by Crown (main body R section) In order for the load to join to lengthwise, please use the shackle Installation of the shackle , please do always bolt side at the