Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shackle, SB Shackle
  • Shackle, SB Shackle
  • Shackle, SB Shackle

Shackle, SB Shackle A014

Item.#
06563724
Mfr.#
A014
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (kg)
0.5
Mouth Width B (mm)
24
Head Diameter D (phi mm)
36
Working Load (kN [tf])
11.76/1.2
Surface Processing
Dove coating
Screw Diameter
M16
Material
Iron
Designation(t)
14
Hole Diameter d1 (phi mm)
18
Pin Diameter (mm)
17
Length L(mm)
56
Caution
Please use below given working load limit When connecting shackles, please connect by Crown (main body R section) In order for the load to join to lengthwise, please use the shackle Installation of the shackle , please do always bolt side at the