Buy more than* S$200* and get FREE SHIPPING

  • Shackle, SB Shackle
  • Shackle, SB Shackle
  • Shackle, SB Shackle

Shackle, SB Shackle A016

Item.#
06563733
Mfr.#
A016
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pin Diameter (mm)
19
Length L(mm)
64
Weight (kg)
0.65
Mouth Width B (mm)
26
Head Diameter D (phi mm)
40
Working Load (kN [tf])
14.7/1.5
Surface Processing
Dip coating
Screw Diameter
M18
Material
Iron
Designation(t)
16
Hole Diameter d1 (phi mm)
20
Caution
Please use below given working load limit When connecting shackles, please connect by Crown (main body R section) In order for the load to join to lengthwise, please use the shackle Installation of the shackle , please do always bolt side at the