Buy more than* S$200* and get FREE SHIPPING

  • Shackle, SB Shackle
  • Shackle, SB Shackle
  • Shackle, SB Shackle

Shackle, SB Shackle A018

Item.#
06563742
Mfr.#
A018
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load (kN [tf])
19.6/2
Surface Processing
Dip coating
Screw Diameter
M20
Material
Iron
Designation(t)
18
Hole Diameter d1 (phi mm)
22
Pin Diameter (mm)
21
Length L(mm)
72
Weight (kg)
0.9
Mouth Width B (mm)
29
Head Diameter D (phi mm)
45
Caution
Please use below given working load limit When connecting shackles, please connect by Crown (main body R section) In order for the load to join to lengthwise, please use the shackle Installation of the shackle , please do always bolt side at the