Buy more than* S$200* and get FREE SHIPPING

  • Shackle, SB Shackle
  • Shackle, SB Shackle
  • Shackle, SB Shackle

Shackle, SB Shackle A020

Item.#
06563751
Mfr.#
A020
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length L(mm)
80
Weight (kg)
1.3
Mouth Width B (mm)
31
Head Diameter D (phi mm)
50
Working Load (kN [tf])
24.5/2.5
Surface Processing
Dobumekki
Screw Diameter
M24
Material
Yellow
Designation(t)
20
Hole Diameter d1 (phi mm)
25
Pin Diameter (mm)
24
Caution
Please use below given working load limit
When connecting shackles, please connect by Crown (main body R section)
In order for the load to join to lengthwise, please use the shackle
Installation of the shackle , please do always bolt side at the standing rigging (the side where the wire rope does not move) As for the wire rope which is installed in the shackle, please make sure not to be piled up.