Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Shackle, SB Shackle
  • Shackle, SB Shackle
  • Shackle, SB Shackle

Shackle, SB Shackle A022

Item.#
06563767
Mfr.#
A022
Package Qty.
1PC
Ship pack of
1
35.09 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Surface Processing
Dobumekki
Screw Diameter
M24
Material
Iron
Head Diameter D (phi mm)
55
Working Load (kN [tf])
29.4/3
Caution
Please use below given working load limit When connecting shackles, please connect by Crown (main body R section) In order for the load to join to lengthwise, please use the shackle Installation of the shackle , please do always bolt side at the
Length L(mm)
88
Weight (kg)
1.9
Mouth Width B (mm)
34
Hole Diameter d1 (phi mm)
27
Pin Diameter (mm)
26