Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Out Wire Rope, Article Outside Jis
  • Out Wire Rope, Article Outside Jis
  • Out Wire Rope, Article Outside Jis

Out Wire Rope, Article Outside Jis 30

4.75 (4)
Item.#
06563785
Mfr.#
30
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Cord
O/O
Composition
6 x 19 3 No.
Length (m)
30
Weight (kg)
3.3
Cutting Load (kN [tf])
18.62[1.9]
Rope Diameter (phi mm)
6
Diameter (phi mm)
6
Caution
Not available to use it for the running rope by sling cable and crane elevator lifts, pulleys, etc.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Keeping the pole
5
From Japan
On 2017-01-23 07:46:21
I was able to use it unchanged as ordinary wire which I always use.
This review is about item#06563821.
Car sales
4
From Japan
On 2016-07-08 16:52:01
I want the size to be easy to understand
This review is about item#06563785.
Hanging wire
5
From Japan
On 2015-07-16 17:38:00
It is easy to use because the length can be cut freely by matching the luggage.To use the arm sleeve for the stop.
This review is about item#06563812.
For wood fixing
5
From Japan
On 2011-02-19 16:50:14
It is very supple and handled good product. It was optimal for load tightening when rope was insufficient in strength.
This review is about item#06563794.