Buy more than* S$200* and get FREE SHIPPING

  • Out Wire Rope, Article Outside Jis
  • Out Wire Rope, Article Outside Jis
  • Out Wire Rope, Article Outside Jis

Out Wire Rope, Article Outside Jis 30

4.75 (4)
Item.#
06563837
Mfr.#
30
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Standard Cord
O/O
Cutting Load (kN [tf])
36.26[3.7]
Rope Diameter (phi mm)
9
Diameter (phi mm)
9
Weight (kg)
7.2
Composition
6 x 24 4 Issue
Length (m)
30
Caution
Not available to use it for the running rope by sling cable and crane elevator lifts, pulleys, etc.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Retention of Paul
5
From Japan
On 2017-01-23 07:46:21
It was usable without the same as ordinary wire you are using always.
This review is about item#06563821.
Car sales
4
From Japan
On 2016-07-08 16:52:01
I want you to have an easy-to-understand size
This review is about item#06563785.
Hanging wire
5
From Japan
On 2015-07-16 17:38:00
It is easy to use because the length can be cut freely by matching the luggage.To use the arm sleeve for the stop.
This review is about item#06563812.
For wood fixing
5
From Japan
On 2011-02-19 16:50:14
It is very supple and handled good product. It was optimal for load tightening when rope was insufficient in strength.
This review is about item#06563794.