Buy more than* S$200* and get FREE SHIPPING

  • Out Wire Rope, Article Outside Jis
  • Out Wire Rope, Article Outside Jis
  • Out Wire Rope, Article Outside Jis

Out Wire Rope, Article Outside Jis 20

4.67 (3)
Item.#
06563864
Mfr.#
20
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Standard Cord
O/O
Cutting Load (kN [tf])
66.64[6.8]
Rope Diameter (phi mm)
12
Diameter (phi mm)
12
Weight (kg)
8.7
Composition
6 x 24 4 Issue
Length (m)
20
Caution
Not available to use it for the running rope by sling cable and crane elevator lifts, pulleys, etc.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Car sales
4
From Japan
On 2016-07-08 16:52:01
I want you to have an easy-to-understand size
This review is about item#06563785.
Hanging wire
5
From Japan
On 2015-07-16 17:38:00
Length to suit luggage is free and easy to use because it cut. Stop was to use the sleeve of the arm.
This review is about item#06563812.
For wood fixed
5
From Japan
On 2011-02-19 16:50:14
Very supple, it is handling good product. Strength in the rope was the best in the tie-down in the case of not enough.
This review is about item#06563794.