Out Wire Rope, Article Outside Jis 30
(4)
Item.#
06563907
Mfr.#
30
Package Qty.
1PC
Ship pack of
1
Item Feature
Standard Cord
O/O
Diameter (phi mm)
16
Cutting Load (kN [tf])
115.64[11.8]
Rope Diameter (phi mm)
16
Length (m)
30
Weight (kg)
23.4
Composition
6 x 24 4 Issue
Caution
Not available to use it for the running rope by sling cable and crane elevator lifts, pulleys, etc.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Keeping the pole
From Japan
On 2017-01-23 07:46:21
I was able to use it unchanged as ordinary wire which I always use.
Car sales
From Japan
On 2016-07-08 16:52:01
I want the size to be easy to understand
Hanging wire
From Japan
On 2015-07-16 17:38:00
It is easy to use because the length can be cut freely by matching the luggage.To use the arm sleeve for the stop.
For wood fixing
From Japan
On 2011-02-19 16:50:14
It is very supple and handled good product. It was optimal for load tightening when rope was insufficient in strength.
Customers Who Bought This Item Also Bought
Top