Buy more than* S$200* and get FREE SHIPPING

  • Jis Wire Rope
  • Jis Wire Rope
  • Jis Wire Rope

Jis Wire Rope 6x24

4.88 (8)
Item.#
06563934
Mfr.#
6x24
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Composition
6x24
Standard Cross-sectional Area (mm2)
12.9
Rough Unit Mass (kg/m)
0.12
Surface Processing
Without plating
Purpose
Boats and ships, fisheries, civil construction etc.
Breaking Load (kN)
17.7
Outermost Layer of Strand Diameter (mm)
0.33
Rope Diameter (phi mm)
6
Length (m)
50
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Fishing industry
4
From Japan
On 2017-10-15 22:26:52
The price is cheap, but it is early to rust I think that it is good for disposable.
This review is about item#6564004.
Wood export
5
From Japan
On 2017-01-10 18:49:41
It arrived immediately after ordering, so it was a blessing because I did not have to delay the work schedule.
This review is about item#6563934.
Purchase for replacement of winch wire of 2 t loaded car
5
From Japan
On 2016-03-23 15:03:29
I'm glad I bought it. I could successfully exchange it.
This review is about item#06563961.
Drawing cart of a ceramic kiln
5
From Japan
On 2016-02-08 20:26:21
Conduetec wire, JIS standard only There is little burrs and it lasts long.
This review is about item#06563934.
forestry
5
From Japan
On 2014-10-16 18:52:16
I tried using it, but I think that it is good.
This review is about item#06563986.
For raising and lowering the crank up tower which is used exclusively for amateur radio
5
From Japan
On 2013-10-16 20:51:58
30 meters was an affordable length.
This review is about item#06563977.
Koki pulling down
5
From Japan
On 2013-06-09 19:36:43
I pulled ahead 50 meters, but it did not seem to break and was useful enough.
This review is about item#06564022.
Used for towing work in forestry
5
From Japan
On 2013-01-28 18:08:05
It was able to be used with confidence in JIS standards, and eye processing and wire price (fractional split) was also straightforward. I wanted 30 meters but I could not stop running out of stock and made it 20 meters.
This review is about item#06563961.