Buy more than* S$200* and get FREE SHIPPING

  • Jis Wire Rope
  • Jis Wire Rope
  • Jis Wire Rope

Jis Wire Rope 6x24

5.00 (7)
Item.#
06563943
Mfr.#
6x24
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Composition
6x24
Standard Cross-sectional Area (mm2)
12.9
Rough Unit Mass (kg/m)
0.12
Surface Processing
No plating
Purpose
Boats and ships, fisheries, civil construction etc.
Breaking Load (kN)
17.7
Outermost Layer of Strand Diameter (mm)
0.33
Rope Diameter (phi mm)
6
Length (m)
100
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Wood out
5
From Japan
On 2017-01-10 18:49:41
Since arriving as soon as you order, it was thankful because I did not have to de also delay the work schedule.
This review is about item#6563934.
Purchased for exchange of 2t loading car of the winch wire
5
From Japan
On 2016-03-23 15:03:29
It was good to buy. I was able to safely exchange.
This review is about item#06563961.
For truck pulling ceramic kiln
5
From Japan
On 2016-02-08 20:26:21
Kondotec, Inc. of wire, very long-lasting less there burr breakage only JIS standard.
This review is about item#06563934.
forestry
5
From Japan
On 2014-10-16 18:52:16
I used, but I think that good.
This review is about item#06563986.
For raising and lowering of the crank-up tower that is used for amateur radio-only
5
From Japan
On 2013-10-16 20:51:58
Because 30m was a reasonable length.
This review is about item#06563977.
Old pulled down
5
From Japan
On 2013-06-09 19:36:43
It was towing in 50m of previously helpful enough not likely expired.
This review is about item#06564022.
It used to tow work in forestry
5
From Japan
On 2013-01-28 18:08:05
JIS standard of peace of mind to be used, eye processing and wire to price (the split feed) were also able to obediently. It 30m wanted was to 20m not obtained cease in the out-of-stock condition.
This review is about item#06563961.