Buy more than* S$200* and get FREE SHIPPING

  • Eye Nut Uni Chromate Plating
  • Eye Nut Uni Chromate Plating
  • Eye Nut Uni Chromate Plating

Eye Nut Uni Chromate Plating W1/4

5.00 (1)
Item.#
06564047
Mfr.#
W1/4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.016
Finishing Material
Iron (SS400) / Uni-chrome plated
Eye Inside Diameter (mm)
14
Dimensions d1 (mm)
7.5
Dimension r (mm)
About 6
Dimensions a (mm)
25
Dimension c (mm)
6.3
Screw Diameter (W)
1/4
Dimension h (mm)
20
Dimensions D (mm)
13
Dimension t (mm)
10
Dimension H (mm)
32.5(Reference)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Movement of baggage
5
From Japan
On 2014-01-12 14:47:42
very good
This review is about item#06564074.