Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eye Nut Uni Chromate Plating
  • Eye Nut Uni Chromate Plating
  • Eye Nut Uni Chromate Plating

Eye Nut Uni Chromate Plating W5/16

5.00 (2)
Item.#
06564056
Mfr.#
W5/16
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
39.3(Reference)
Dimension c (mm)
6.3
Screw Diameter (W)
5/16
Dimension h (mm)
23
Dimensions D (mm)
16
Dimension t (mm)
12
Weight (kg)
0.026
Finishing Material
Iron (SS400) / Uni-chrome plated
Eye Inside Diameter (mm)
20
Dimensions d1 (mm)
8.5
Dimension r (mm)
About 8
Dimensions a (mm)
32.6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For replacement
5
From Japan
On 2018-04-08 16:39:40
It was strength-proof. However I am worried that I do not know the maximum corresponding weight etc.
This review is about item#6564083.
Movement of baggage
5
From Japan
On 2014-01-12 14:47:42
very good
This review is about item#06564074.