Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Eye Nut Uni Chromate Plating
  • Eye Nut Uni Chromate Plating
  • Eye Nut Uni Chromate Plating

Eye Nut Uni Chromate Plating 1/2

5.00 (2)
Item.#
06564074
Mfr.#
1/2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load (Vetical suspension) (kN [kgf])
2.16/220
Dimension c (mm)
10
Screw Diameter (W)
1/2
Dimension h (mm)
36
Dimensions D (mm)
25
Dimension t (mm)
19
Dimension H (mm)
61 (Reference)
Weight (kg)
0.125
Finishing Material
Iron (SS400)/Unichrome plating
Eye Inside Diameter (mm)
30
Dimensions d1 (mm)
12.5
Dimension r (mm)
About 12
Dimensions a (mm)
50
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For replacement
5
From Japan
On 2018-04-08 16:39:40
It was strength-proof. However I am worried that I do not know the maximum corresponding weight etc.
This review is about item#6564083.
Movement of baggage
5
From Japan
On 2014-01-12 14:47:42
very good
This review is about item#06564074.