Buy more than* S$200* and get FREE SHIPPING

  • Eye Nut Uni Chromate Plating
  • Eye Nut Uni Chromate Plating
  • Eye Nut Uni Chromate Plating

Eye Nut Uni Chromate Plating 5/8

5.00 (2)
Item.#
06564083
Mfr.#
5/8
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions d1 (mm)
17
Dimension r (mm)
About 14
Dimensions a (mm)
60
Working Load (Vetical suspension) (kN [kgf])
3.92/400
Dimension c (mm)
12.5
Screw Diameter (W)
5/8
Dimension h (mm)
42
Dimensions D (mm)
30
Dimension t (mm)
23
Dimension H (mm)
72 (Reference)
Weight (kg)
0.223
Finishing Material
Iron (SS400)/Unichrome plating
Eye Inside Diameter (mm)
35
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For replacement
5
From Japan
On 2018-04-08 16:39:40
It was strength-proof. However I am worried that I do not know the maximum corresponding weight etc.
This review is about item#6564083.
Movement of baggage
5
From Japan
On 2014-01-12 14:47:42
very good
This review is about item#06564074.