Buy more than* S$200* and get FREE SHIPPING

  • Eyenut, M-ScrewUnichrome Plating
  • Eyenut, M-ScrewUnichrome Plating
  • Eyenut, M-ScrewUnichrome Plating

Eyenut, M-ScrewUnichrome Plating M6

4.00 (5)
Item.#
06564092
Mfr.#
M6
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It is very convenient as a hanging piece.
Weight (kg)
0.016
Eye Inside Diameter (mm)
14
Screw (mm)
6
Working Load (Vetical suspension) (kN [kgf])
0.588/60
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Ceiling installation
3
From Japan
On 2017-01-17 18:54:17
I was worried about whether it would be okay if I took a heavy item smaller than I thought
This review is about item#6564092.
Used in fishing tackle
5
From Japan
On 2016-08-16 20:12:07
It was a product as I thought. The arrival of goods was also very good soon.
This review is about item#6564135.
Installation of a balloon net
4
From Japan
On 2016-06-21 15:26:55
Is good.
This review is about item#06564126.
For machine movement (hanging)
5
From Japan
On 2013-06-02 18:29:23
It is solid and easy to use.
This review is about item#06564126.
Hanging
3
From Japan
On 2011-06-24 11:09:51
It would be nice if there was a detailed dimension in the item description (only inside diameter and thread diameter) usability is normal.
This review is about item#06564117.