Buy more than* S$200* and get FREE SHIPPING

  • PP Woven Sack
  • PP Woven Sack
  • PP Woven Sack
  • PP Woven Sack
  • PP Woven Sack

PP Woven Sack PP-208

3.99 (102)
Item.#
06564144
Mfr.#
PP-208
Package Qty.
1Pack(200Sheet)
Ship pack of
1
64.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Because the PP material deteriorates the ultraviolet ray usually, It is exposed to the long time direct sunlight When it is kept in the place it may become friable, Because the PP material deteriorates the ultraviolet ray usually, It is exposed to the long time direct sunlight When it is kept in the place it may become friable
Color
Brown
Dimensions (Horizontal x Vetical) (mm)
600 x 900
Mass (g/sheet)
100
Material
Polypropylene
Customer Reviews
5 star 50
4 star 24
3 star 11
2 star 11
1 star 6
Review Rating: 3.99
102 Customer Reviews
The reviews are automatic translation.
work
3
From Japan
On 2016-12-18 13:04:29
There is no particular thoughts in addition to cheap, a feeling of use is also common, durable feel low, but cheap
This review is about item#6564144.
Gala put after work
5
From Japan
On 2016-06-10 13:01:04
I always use since the size of the strength is also good mouth cord is convenient
This review is about item#06564144.
To clean up the disaster
5
From Japan
On 2016-06-02 18:08:43
I think that strong increases in usability is good.
This review is about item#09143267.
When working
3
From Japan
On 2016-03-01 17:23:58
Use without problems
This review is about item#09143267.
Garbage organize
5
From Japan
On 2016-02-22 17:42:35
Survive cheap
This review is about item#06564144.
Out gala in the field
4
From Japan
On 2016-01-26 11:40:09
I think the price is good if cheaply
This review is about item#09143267.
Care of the garden
5
From Japan
On 2015-12-30 00:41:25
Than Gala bag of neighborhood hardware store, I think things may be tough. This is especially easy to work with modestly hardness part of the mouth. The price is, it is more of a home improvement of things cheap slightly.
This review is about item#09143267.
Vegetable waste collected
5
From Japan
On 2015-12-24 14:16:27
It was used to collect vegetable waste in the field. Since we have satisfied cheap.
This review is about item#09143267.
Waste materials purse
5
From Japan
On 2015-11-10 15:44:20
We come in handy at a low cost. It is a repeater.
This review is about item#06564144.
Storage of Khuntan, transportation
1
From Japan
On 2015-11-01 00:05:14
Useless and threading of mouth string too many. So far it has bought four times, but this time is especially terrible, the quality of each purchase time is not stable.
This review is about item#06564144.