Buy more than* S$200* and get FREE SHIPPING

  • Sanding Belt

Sanding Belt A-23874

4.83 (6)
Item.#
06564162
Mfr.#
A-23874
Package Qty.
1Box(10Sheet)
Ship pack of
1
28.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
30x533 (endless)
Compatible
9031 belt sander
Grain Size
#80
Abrasive Grain
AA
Type
Medium finishing
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Rough finish of wood and resin
5
From Japan
On 2016-05-27 15:02:25
Use the last time # 40, but in the rough around the edges is the best, the order I think about # 100 is good, proper use is necessary.
This review is about item#06564171.
Wood polish
5
From Japan
On 2016-01-29 15:10:21
Easy to use, the particle size also was good because there was a lot of kind. Also I think I want to buy next time.
This review is about item#06564187.
Curved surface polishing
4
From Japan
On 2015-01-29 16:32:52
Bebi - Sandusky - to then polish the mounting after the curved surface but is a fast wear of both ends. And soak before the habit bending on both ends to prior use 4 to 5 times with long-lasting, even curved surface Clean finish.
This review is about item#06564187.
Shavings of welding marks
5
From Japan
On 2014-04-14 14:55:32
Easy shaving satisfactory
This review is about item#06564171.
Wood polish
5
From Japan
On 2014-03-21 19:42:42
I think that the material strength may be a little more improvement.
This review is about item#06366473.
Log Shine
5
From Japan
On 2013-12-25 14:50:14
This time, I bought for the log Shine. Person of diethylene disk grinder was found early to have, but because Djisuku of consumables is high and both private.
This review is about item#06564153.