Buy more than* S$200* and get FREE SHIPPING

  • Sanding Belt

Sanding Belt A-23896

4.86 (7)
Item.#
06564187
Mfr.#
A-23896
Package Qty.
1Box(10Sheet)
Ship pack of
1
31.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
30x533 (endless)
Compatible
9031 belt sander
Type
Medium finishing
Abrasive Grain
AA
Grain Size
#120
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Polishing of corners and narrow places
5
From Japan
On 2017-04-05 23:44:50
I bought a belt sander with a width of 10 mm, but I wanted to polish more powerfully, purchase 9031 of 30 mm ,, although it can be shaved off, but the abrasive belt of the expendable item is high other than that, it is saved a bit if it is cheap
This review is about item#6564153.
Rough finish of wood and resin
5
From Japan
On 2016-05-27 15:02:25
I used # 40 last time, it is the best for rough cutting, but I thought that # 100 is good and I need ordering, proper use.
This review is about item#06564171.
Wood Shine
5
From Japan
On 2016-01-29 15:10:21
It was nice because it was easy to use and there were many kinds of granularity. I also want to buy next time.
This review is about item#06564187.
Curved surface polishing
4
From Japan
On 2015-01-29 16:32:52
After attachment to the baby - sander, the surface is polished but wear at both ends is fast. If you put a bending habit first on both ends before use, it will last 4 to 5 times longer and finish the surface neatly.
This review is about item#06564187.
Shaving of welding traces
5
From Japan
On 2014-04-14 14:55:32
It is easy to cut and good
This review is about item#06564171.
Wood Shine
5
From Japan
On 2014-03-21 19:42:42
I think that it would be better if the material strength is improved a little more.
This review is about item#06366473.
Log shine
5
From Japan
On 2013-12-25 14:50:14
This time, I bought it for log shine. I figured that the disc grinder is faster, but I will try both because the disposable item disc is expensive.
This review is about item#06564153.