The reviews are automatic translation.
Farm work
From Japan
On 2018-01-19 11:58:11
I thought it would be nice to be able to specify the inseam size. There is no other.
Electrical safety management
From Japan
On 2017-08-18 20:10:20
This cloth is good for summer. You can work cool and safely.
On construction site work
From Japan
On 2017-06-20 13:24:25
It's fine if only what I bought is good, but it is a splendid opening of the first day when the inseam part's sewing wears too badly. It was preparing for thin because it is spring and summer fabric, but it is a clamor for the severity of sewing too much. It is enough to think about complaints etc to the manufacturer. Please prepare yourself at the time of purchase at the time of purchase.
As work clothes
From Japan
On 2017-06-01 17:03:16
It feels very good to feel the design also. Just the seam thread may get razed.
Machine maintenance
From Japan
On 2017-05-17 21:29:51
It is used at the time of maintenance of the machine The elongation is also good and easy to use.
For outdoor work
From Japan
On 2017-01-06 11:17:19
It is cool and the wind is pleasant. The fabric is thin but expensive, so it is cheaper than winter, economical. Pocket is also thin fabric, easy to open holes, well enough.
When transporting specimens, books, etc.
From Japan
On 2016-06-29 12:45:20
Even if you need the necessary tools in many places, there are pockets in a position that does not interfere with work and it is very convenient. Also, because of mud splashes on rainy days it is hard to notice, it will be saved during the rainy season and sudden showering.
As a work clothes of a machine tool operator
From Japan
On 2016-05-18 14:54:43
It is cool and perfect for summer. Since the top is a polo shirt it is useful to have a side pocket.
Gardening, DIY other
From Japan
On 2015-08-24 17:15:09
The size was just right and the fabric was suitable for the summer. Easy to use if the pocket is a bit bigger.
Civil work garment
From Japan
On 2015-06-28 17:33:21
It is good to have less durability and less wrinkles even when washing it.