Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cordless Suction Pick Up Tool

Cordless Suction Pick Up Tool 394-01

4.67 (3)
Item.#
06566052
Mfr.#
394-01
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-6404-01
Battery Life
30000 (alkaline battery)
Outside Dimension (mm)
W130xH29xD22
TRUSCO Part Number
256-0445
Accessories
(A1312, A1311), 2 Alkaline batteries (A1165), 2 kinds of pad vent nozzle, storage case
Adsorption Capacity (gf)
120 (phi10 pad is used)
Power
Two AAA type batteries
Weight (g)
(Excluding battery) 43
TGK Product Number
000-25-27-01
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When testing IC parts
4
From Japan
On 2018-02-20 16:00:33
This time it will be the third purchase. Removal of aspirated dust is troublesome.
This review is about item#06566052.
ROM pickup (set)
5
From Japan
On 2017-05-26 14:36:14
Even without a pump, it was a sufficient adsorption power Mobile was also possible, no use place was chosen, usability was better than expected Expecting to continue using it from now on I would like to verify the durability etc of the parts etc I am satisfied.
This review is about item#6566052.
It is a nail salon, used for stone hunting
5
From Japan
On 2014-04-16 22:05:13
Price is too high, the body is a little too big, I would like to make it to PENLIGHT degree. Also, I'd like to be able to use it while charging the AAA battery.
This review is about item#06566052.