Buy more than* S$200* and get FREE SHIPPING

  • 900L Soldering Iron
  • 900L Soldering Iron
  • 900L Soldering Iron

900L Soldering Iron 900L-T-2.4D

5.00 (1)
Item.#
06566576
Mfr.#
900L-T-2.4D
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
8.5
TRUSCO Part Number
255-5301
Type
2.4D type
Compatible Trowel
900L ? 900L-ESD ? 934-1 ? 934-2 ? 908.952 -01
Size
L
Compatible Soldering Iron
936.937.928.933 / 934.951 / 952
Remarks
Always choose a white light made standard tip that conforms to the models when looking for a replacement tip. If you are using, the performance of the soldering iron does not appear enough not only be considered, such as the load on the heater consuming and damage the tip or other similar things incompatible with the model That it may be, please pay attention.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for substrate manufacturing ironing
5
From Japan
On 2013-03-15 13:27:05
no problem
This review is about item#02210092.