Buy more than* S$200* and get FREE SHIPPING

  • 900L Soldering Iron
  • 900L Soldering Iron
  • 900L Soldering Iron

900L Soldering Iron 900L-T-K

5.00 (1)
Item.#
06566664
Mfr.#
900L-T-K
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
8.5
Compatible Soldering Iron
936 937 928 933/934 951/952
2014 TRUSCO Published Page
1-2263
Compatible Trowel
900L 900L-ESD 934-1 934-2 908 952-01
Size
L
Type
Type K
TRUSCO Part Number
255-5409
Remarks
Always choose the white light made ​​standard tip that conforms to the models when looking for a replacement tip. If you are using, the performance of the soldering iron does not appear enough not only be considered, such as the burden on the heater is consuming, and the cause of the failure with the tip of the soldering iron or other similar things incompatible with models that it may be, please pay attention.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for substrate manufacturing ironing
5
From Japan
On 2013-03-15 13:27:05
no problem
This review is about item#02210092.