The reviews are automatic translation.
Reduce soldering irons
From Japan
On 2017-10-20 15:27:21
I was looking for a small tip with a handy soldering iron that is old.
The price was also cheap and it was very helpful.
Production of LED underwater lighting
From Japan
On 2017-09-14 16:33:05
Thickness, angle of cut surface well Heating can be adjusted so it's easy to use.
For soldering work of surface mount board square chip parts
From Japan
On 2017-02-03 16:18:49
Since it is a genuine article, I use it without any problem. It is the best since it is arriving from the order the next day.
It was resurrected!
From Japan
On 2016-10-12 16:48:39
My favorite soldering iron has gotten warmer, so buy it here. It was brilliant and revived (it is natural, but (, laugh)) It is saved because it is not sold at home centers etc.
Soldering
From Japan
On 2016-09-01 21:39:55
This chief is a repeat. Although it may be a less familiar shape, it is very handy for soldering large parts with fine pointed parts at the pointed part and using large parts cut obliquely.
Assembling of electronic parts assembly
From Japan
On 2016-08-30 18:04:44
We used it for assembly of electronic parts assembly.
Soldering
From Japan
On 2016-04-06 14:49:36
Used for soldering the board and chassis. Work efficiency has improved.
Soldering operation
From Japan
On 2016-04-01 13:38:22
I have used this small tip from the front, but it is pretty easy to use and easy, except when the mounting density is high and the tip does not come in. Actually, it seems that there are many places that use this type of tip for reworking etc. in the factory.
As a supply of dust for daily work
From Japan
On 2015-06-05 16:31:08
It was cheap and I was happy.
Tip solder after round terminal crimping
From Japan
On 2014-09-24 14:37:49
The method of heat transfer is fast and soldering is possible in a moment. I would like to have a Utsumi Kotesaki if possible.