Buy more than* S$200* and get FREE SHIPPING

  • 900M Soldering Iron
  • 900M Soldering Iron
  • 900M Soldering Iron

900M Soldering Iron 900M-T-1C

4.56 (16)
Item.#
06566743
Mfr.#
900M-T-1C
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
127-9173
Outer Diameter (phi mm)
6.5
Type
TYPE 1 C
Compatible Trowel
900M ? 900M-ESD ? 933-1 ? 933-2 ? 907.951 -01
Compatible Soldering Iron
936.937.928.933 / 934.951 / 952
Size
M
Remarks
Always choose a white light made standard tip that conforms to the models when looking for a replacement tip. If you are using, the performance of the soldering iron does not appear enough not only be considered, such as the load on the heater consuming and damage the tip or other similar things incompatible with the model That it may be, please pay attention.
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Reduce soldering irons
5
From Japan
On 2017-10-20 15:27:21
I was looking for a small tip with a handy soldering iron that is old. The price was also cheap and it was very helpful.
This review is about item#2210135.
Production of LED underwater lighting
5
From Japan
On 2017-09-14 16:33:05
Thickness, angle of cut surface well Heating can be adjusted so it's easy to use.
This review is about item#2210126.
For soldering work of surface mount board square chip parts
5
From Japan
On 2017-02-03 16:18:49
Since it is a genuine article, I use it without any problem. It is the best since it is arriving from the order the next day.
This review is about item#2210117.
It was resurrected!
5
From Japan
On 2016-10-12 16:48:39
My favorite soldering iron has gotten warmer, so buy it here. It was brilliant and revived (it is natural, but (, laugh)) It is saved because it is not sold at home centers etc.
This review is about item#10009502.
Soldering
5
From Japan
On 2016-09-01 21:39:55
This chief is a repeat. Although it may be a less familiar shape, it is very handy for soldering large parts with fine pointed parts at the pointed part and using large parts cut obliquely.
This review is about item#2210153.
Assembling of electronic parts assembly
3
From Japan
On 2016-08-30 18:04:44
We used it for assembly of electronic parts assembly.
This review is about item#2210153.
Soldering
5
From Japan
On 2016-04-06 14:49:36
Used for soldering the board and chassis. Work efficiency has improved.
This review is about item#06566725.
Soldering operation
5
From Japan
On 2016-04-01 13:38:22
I have used this small tip from the front, but it is pretty easy to use and easy, except when the mounting density is high and the tip does not come in. Actually, it seems that there are many places that use this type of tip for reworking etc. in the factory.
This review is about item#02210153.
As a supply of dust for daily work
5
From Japan
On 2015-06-05 16:31:08
It was cheap and I was happy.
This review is about item#02210135.
Tip solder after round terminal crimping
5
From Japan
On 2014-09-24 14:37:49
The method of heat transfer is fast and soldering is possible in a moment. I would like to have a Utsumi Kotesaki if possible.
This review is about item#03385837.