Buy more than* S$200* and get FREE SHIPPING

  • 900M Soldering Iron

900M Soldering Iron 900M-T-1CF

4.50 (2)
Item.#
06566752
Mfr.#
900M-T-1CF
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
6.5
TRUSCO Part Number
255-4844
Type
TYPE 1 C (SOLDER PLATING ON THE CUTTING SURFACE ONLY)
Compatible Trowel
900M ? 900M-ESD ? 907M-ESD ? 933-1 ? 933-2 ? 907.951 -01
Size
M
Compatible Soldering Iron
936.937.928.933 / 934.951 / 952
Remarks
Always choose a white light made standard tip that conforms to the models when looking for a replacement tip. If you are using, the performance of the soldering iron does not appear enough not only be considered, such as the load on the heater consuming and damage the tip or other similar things incompatible with the model That it may be, please pay attention.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For electronic component soldering work
5
From Japan
On 2018-06-11 21:33:25
Since it is a genuine hakko, no problem! I am glad to deliver it from order to arrival in 1 or 2 days.
This review is about item#6566777.
Soldering
4
From Japan
On 2017-02-02 16:48:11
It consumes as much as 1,200 units sold day by day, but consumption is also fast, but because it is inexpensive, cost reduction has been achieved.
This review is about item#6566786.