Buy more than* S$200* and get FREE SHIPPING

  • 900M Soldering Iron
  • 900M Soldering Iron
  • 900M Soldering Iron

900M Soldering Iron 900M-T-3CF

4.00 (1)
Item.#
06566786
Mfr.#
900M-T-3CF
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
6.5
Compatible Soldering Iron
936.937.928.933 / 934.951 / 952
Remarks
Always choose a white light made standard tip that conforms to the models when looking for a replacement tip. If you are using, the performance of the soldering iron does not appear enough not only be considered, such as the load on the heater consuming and damage the tip or other similar things incompatible with the model That it may be, please pay attention.
Type
3C type (solder plating only cutting side )
Size
M
TRUSCO Part Number
255-4879
Compatible Trowel
900M ? 900M-ESD ? 907M-ESD ? 933-1 ? 933-2 ? 907.951 -01
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Soldering
4
From Japan
On 2017-02-02 16:48:11
It consumes as much as 1,200 units sold day by day, but consumption is also fast, but because it is inexpensive, cost reduction has been achieved.
This review is about item#6566786.