Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron 15.20W, N452 and N453
  • Soldering Iron 15.20W, N452 and N453
  • Soldering Iron 15.20W, N452 and N453

Soldering Iron 15.20W, N452 and N453 N452-T-2C

4.50 (2)
Item.#
06567172
Mfr.#
N452-T-2C
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
6.5
TRUSCO Part Number
281-6491
Type
2C type
Weight (g)
10
Specification
For N452 and N453
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electronic circuit creation
5
From Japan
On 2015-07-08 16:36:54
Since it takes time to oxidize the soldering iron, if the soldering gets worse, replacing it more than repeating washing of the tip will result in a finished finish cleaner as a result.
This review is about item#06567294.
Electronic board repair at Isahaya Toy Hospital
4
From Japan
On 2013-05-17 20:17:46
It is used for replacing mini mold type transistor and FET, it is suitable for small solder. However, as compared with 3C, it seems to be about 1/4 the amount of heat, so let's stop expecting usability of about 3C.
This review is about item#06567242.