Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron 15.20W, N452 and N453

Soldering Iron 15.20W, N452 and N453 N452-T-C

4.50 (2)
Item.#
06567233
Mfr.#
N452-T-C
Package Qty.
1PC
Ship pack of
1
7.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
6.5
2014 TRUSCO Published Page
1-2271
Specification
For N452 and N453
Weight (g)
10
TRUSCO Part Number
281-6563
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electronic circuit created
5
From Japan
On 2015-07-08 16:36:54
Since the tip is take time to work and to oxidation, by exchange than to repeat the cleaning of the tip Once you become poor solder paste, it finishes to clean early as ready as a result.
This review is about item#06567294.
Electronic board repair in Isahaya toy hospital
4
From Japan
On 2013-05-17 20:17:46
Used in replacement of the mini-mold type of transistor or FET, it is suitable for soldering of small items. However, the amount of heat compared to 3C is let's stop is to expect the 3C about usability to feel about 1/4.
This review is about item#06567242.